RAPTOR®
RAP75005 RAPTOR 3/8X1-3/4 HEX CHUCK DRV
Part #RAP75005 | Item #3717135 | Manufacturer Part #RAP75005
$
2.49
EACH
(Pricing is for 1/4 in)
Shaft Size
Product Details
- Permanent magnet
- Hex shaft 1/4" fits most drills and won't strip
- Made of harden steel
Documents
Specifications
Bit Length: 1-3/4 in
Bit Sizes: 3/8 in
Brand Model Compatibility: 1/4 in Drill
Chuck Type: Hex
Length: 1-3/4 in
Magnetic: Yes
Material: Hardened Steel
Shaft Length: 1-3/4 in
Shaft Size: 1/4 in
Tool Type: Nut Driver