RAPTOR®

Self Feed 12 in. Extension

Part #RAPSF12EXT

Length:

12 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extension for self-feed bits, hole saws, and auger bits with 7/16 inch shanks
  • Fits all 1/2 inch drills

Specifications

Length: 12 in

Material: Steel

Type: RAPSF12EXT