RAPTOR® 16 ga Cold Rolled Steel or 20 ga Stainless Steel Snip

RAP1650

Direction of Cut

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Serrated cutting edges prevent materials from slipping during use
  • Comfort and contoured grip
  • Cuts up to 18 gauge cold rolled steel
  • Also cuts aluminum and vinyl siding, screening, and copper wire up to 10 gauge

SPECIFICATIONS

Cutting Capacity
16 ga Cold Rolled Steel or 20 ga Stainless Steel
GSA Approved
Yes
Gauge
18
Tool Type
Snip
Type
RAP16505

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday