Faucet Valve Handle Puller
Faucet Valve Handle Puller
-
Pick Up: 0 Available in Hilliard, OH - Available in 6 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Removes large and small faucet handles with ease
- Two adjustable fingers for a more secure grip
- For removing stuck faucet handles from sinks and showers
- Forged steel shaft with T-handle grip
Specifications
- Application:
- Faucet Valve Handle
- Handle Type:
- T-handle
- Material:
- Forged Steel
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Tool Type:
- Puller