6 Mil Size Small Powder-Free Extra Strength Nitrile Disposable Glove (100 Pack)

Part #S66516  |  Item #7240538  |  Manufacturer Part #66516

$ 54.98 per PACK

Glove Size:

S

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Powder-free exam grade nitrile
  • Thickness: 6 mil
  • Non-latex
  • Outstanding strength, wear and dexterity
  • Fully textured for enhanced gripping power
  • 100 gloves per box

Documents

Specifications

ASTM Specifications: ASTM D-6978

Application: [Automotive, Painting, Plumbing]

CE Approved: No

CSA Certified: No

Coating: Powder Free

Color Finish: Black

Color Finish Category: Blacks

Disposable: Yes

Gender: Unisex

Glove Size: S

Glove Type: [Disposable, Extra Strength]

ISO Specifications: ISO 9001

Length: 9-1/2 in

Material: Rubber

Material Type: Nitrile

Package Quantity: Pack of 100

Reusable: No

Thickness: 6 mil

Weight: 1.7