Raven Products

1/2 in. Copper Brass Adapter

Part #RLFCXRMDAD  |  Manufacturer Part #LFCXRMDAD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #RLFCXRMDADMfr. Part #LFCXRMDAD

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #RLFCXRMDAFMfr. Part #LFCXRMDAF

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Specifications

End Connection 1: Copper

End Connection 2: Copper

End Connections: Copper

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass