18 in. Water Meter Box

Part #RRMB111812  |  Item #4806780

Call for Pricing EACH

Length:

18 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Color Finish: Black

Height: 11 in

Length: 18 in

Width: 12 in