Raven Products

7 in. Plastic Gas Vent Warning Sign

Part #RSIGNPLASTIC  |  Manufacturer Part #SIGN-PLASTIC

Length:

7 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Length: 7 in

Lettering: Gas Vent

Material: Plastic

Width: 3 in