0 items

Raven Products Copper x Copper IPS Brass Reamed Adapter

RCXRMDA

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Size
1/2 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday