16 ft. Polycarbonate Sludge Sampler
Coretaker® 16 ft. Polycarbonate Sludge Sampler
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Internal O-ring seals prevent leakage and “head drips”
- Check valve has a positive hydro-lock seal to retain fluid sample
- Polycarbonate construction offers superior clarity for inspecting settled sludge blankets for color and texture
- Sections are 1-1/4" diameter and 8' long
- Yellow numbered markers on tubes indicate sample depth
- UV stable foam lanyard floats the unit if accidentally dropped in water
- Can be assembled and disassembled via a Slip-Lock Coupler without the use of tools
Specifications
- Collection:
- Coretaker®
- Diameter:
- 1-1/4 in
- Length:
- 16 ft
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Number of Pieces:
- 2 Piece