0 items

Raven Products One Touch Drain for Vessels without Overflow

R3005

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass locking nut
  • Extended threads to allow for installation of thick gauge vessel sinks
  • One-touch drain for vessels without overflow
  • Pedestal sold separately
  • Replaceable one touch pop-up assembly

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
Height
8-1/4 in
Material
Brass
NSF Certified
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday