0 items

Raven Products 807W Series DZR Brass PEX 100# Ball Valve

R807WNL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
807W Series
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Material
Brass
Material Type
DZR
NSF Certified
No
Pressure Class
100#
UL Listed
No
Valve Body Style
Ball
Valve Operator
Lever Handle
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday