0 items

Raven Products Stainless Steel PVC Termination Vent Screen

RTVSS

Inside Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Inside Diameter
3 in
Inside Diameter 2
3-7/16 in
Length
1-1/8 in
Material
Plastic, Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday