15A 120V Thermocube Temperature Control Electric Outlet
15A 120V Thermocube Temperature Control Electric Outlet
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Three prong grounded plug
- UL listed
- Automatically turns power on at 35°F off at 45°F
Specifications
- AMP:
- 15
- Type:
- RTC3
- Volts:
- 120V