0 items

Raychem 240V Contractor-Grade Cut-To-Length Heating Cables

RH621

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be overlapped
  • Cut to length
  • Dry locations only
  • For pipe applications
  • Polymer
  • Self-regulating
  • WinterGard Plus

SPECIFICATIONS

Length
50 ft
Material
Plastic
Volts
240V
Watts
6

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday