250 ft. Reel Wintergard Wet Heat Cable

You last purchased this on
 
Raychem

WinterGard Wet 250 ft. Reel Wintergard Wet Heat Cable

This product requires certification to purchase.
Brand image
You last purchased this on
 
Raychem

WinterGard Wet 250 ft. Reel Wintergard Wet Heat Cable

  • Fast #
  • Part #NH612250
  • Item #438009
  • Manufacturer Part #H612250
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easy to install: Cut to length, meter marks
  • Energy efficient and safe self regulating cable, advanced energy saving controls, no overheating possible
  • Simple to design
  • Reliable during long life: 2 year product warranty available, maintenance free
  • Fits pipe size 6 in
  • Nominal power output 6W/ft
  • Requires Certification

Documents


Specifications

Application:
Light Commercial, Residential
Collection:
WinterGard Wet
Length:
250 ft
Material:
Plastic
Material Type:
Polyolefin
Power Source:
Electric
Product Type:
Heating Cable
Thickness:
11/50 in
Volts:
120V
Watts:
6 W
Width:
41/100 in