Raychem Heat Tape

RW51P

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 120V
  • Can be overlapped
  • For pipe applications
  • Gardian
  • Polymer
  • Pre-assembled
  • Roof/gutter de-icing
  • Self-regulating

SPECIFICATIONS

Length
75 ft
Material
Plastic
UL Listed
Yes
Volts
120V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday