WinterGard 120V Ground Fault Plug in Connector Kit

Part #RH908  |  Item #306631  |  Manufacturer Part #H908

$ 73.68 EACH

Material:

Plastic
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Simple installation
  • Requires wire stripping and a heat gun

Specifications

AMP: 30

Collection: WinterGard

Material: Plastic

Type: RH908

UL Listed: Yes

Volts: 120/277V