Rayovac AAA Alkaline Battery

RALAAA

Package Quantity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Conveniently shrink-wrapped to minimize packaging
  • Engineered for professional use
  • Guaranteed fresh for 10 years
  • Long lasting alkaline formula
  • Mercury free formula
  • Proudly made in the USA

SPECIFICATIONS

ANSI Specifications
ANSI 24A
Average Life
7
Battery Application
Flashlights, Industrial, Multi-Purpose
Battery Size
AAA
Battery Type
Alkaline
CE Approved
No
Package Quantity
8
Temperature Range
-30 to 55 Deg C
Volts
1.5V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday