14-1/4 in. Compact Axe with Fiberglass Handle

Part #A4222000  |  Item #7104355  |  Manufacturer Part #4222000

$ 28.10 EACH

Length:

1-19/100 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 1.19 in depth
  • Forged, heat-treated steel carbon head for the ultimate in durability and safety
  • Versatile tool useful for camping, gardening, and hunting
  • This high performance axe is well balanced for efficient impact

Specifications

Color Finish: [Red, Black]

Color Finish Category: Reds

Handle Length in : 14 in

Handle Material: Fiberglass

Handle Type: Straight

Head Material: Steel

Height: 14-1/4 in

Length: 1-19/100 in

Material: Forged Carbon Steel

Number of Tools Included: 1

Weight: 1.25

Width: 5 in