2.5 lb. Pick Mattock with Fiberglass Handle

Part #A4115000  |  Item #7234693  |  Manufacturer Part #4115000

$ 36.96 EACH

Weight:

2.5
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 2.85 in depth
  • Forged steel head for strength and durability
  • 34 in fiberglass handle features solid fiberglass core for maximum strength
  • 34 in handle with overstrike protection
  • Head to handle connection reinforced with steel pin
  • The patented head to handle connection has a reinforced steel pin for improved safety and is a great choice for outdoor professionals

Specifications

Color Finish: [Red, Black]

Color Finish Category: Reds

Handle Length in : 34 in

Handle Material: Fiberglass

Handle Type: Straight

Head Material: Steel

Height: 34-13/50 in

Length: 2-17/20 in

Material: Forged Steel

Number of Tools Included: 1

Weight: 2.5

Width: 15-1/2 in