33-1/20 in. Super Splitter with Fiberglass Handle

Part #A4114000  |  Item #7234716  |  Manufacturer Part #4114000

$ 49.21 EACH

Length:

2-87/100 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 2.87 in depth
  • Forged steel head heat-treated for ultimate durability and safety
  • 33 in handle features solid fiberglass core for maximum strength
  • Balanced head provides for an easy and effective swing
  • Super Splitter provides more splitting force with less weight, reducing fatigue
  • The #4 forged steel head is attached to a 33 inch fiberglass handle that ensures maximum control, strength, and durability

Specifications

Color Finish: [Red, Black]

Color Finish Category: Reds

Handle Length in : 33 in

Handle Material: Fiberglass

Handle Type: Straight

Head Material: Steel

Height: 33-1/20 in

Length: 2-87/100 in

Material: Forged Steel

Number of Tools Included: 1

Weight: 4

Width: 7-17/27 in