33-18/25 in. Single Bit Michigan Axe with Fiberglass Handle

Part #A4112000  |  Item #7234747  |  Manufacturer Part #4112000

$ 42.16 EACH

Length:

1-33/100 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 1.33 in depth
  • 33 in handle features solid fiberglass core for maximum strength
  • Ideal for trimming branches, pruning trees, and splitting wood
  • Single Bit Michigan Axe features a 33-inch fiberglass handle and a #3.5 Forged steel head
  • This axe is ideal for trimming branches, pruning trees, and splitting wood

Specifications

Color Finish: [Red, Black]

Color Finish Category: Reds

Handle Length in : 33 in

Handle Material: Fiberglass

Handle Type: Straight

Head Material: Steel

Height: 33-18/25 in

Length: 1-33/100 in

Material: Forged Steel

Number of Tools Included: 1

Weight: 3.5

Width: 7-17/21 in