35-1/20 in. Splitting Maul with Fiberglass Handle

Part #A3118000  |  Item #7234743  |  Manufacturer Part #3118000

$ 49.21 EACH

Length:

35-1/20 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2.32 in depth
  • 34 in fiberglass handle features solid fiberglass core for maximum strength
  • Drive wedges in using the striking head
  • For splitting wood make a notch using the splitting edge
  • Head to handle connection reinforced with steel pin
  • It has an exclusive sleek design with additional functionality, safety and control
  • The handle features a two piece overstrike slip eye connection, TPE over mold for better control, and non-slip rounded and flared end for more precision and safety
  • This is a great tool for professional and personal use
  • Utilize tool for splitting wood in conjunction with wood splitting wedges by first making a notch with splitting edges and then driving the wedge with the maul's striking head

Specifications

Color Finish: [Red, Black]

Color Finish Category: Reds

Handle Length in : 34 in

Handle Material: Fiberglass

Height: 35-1/20 in

Length: 35-1/20 in

Material: Forged Steel

Number of Tools Included: 1

Size: 8 lb

Weight: 8

Width: 8-3/7 in