4 in. Trenching Shovel

You last purchased this on
 
Razor-Back

4 in. Trenching Shovel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Razor-Back

4 in. Trenching Shovel

  • Fast #
  • Part #AME47024
  • Item #4458554
  • Manufacturer Part #47024
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • V-shaped steel blade
  • Forward turned step for secure foot placemen
  • 6-3/8 in depth
  • The wood handle is made from durable hardwood for years of use
  • Lifetime limited warranty
  • The 4- in V-shaped blade is designed for digging a narrow trench
  • Wood 4-inch trenching shovel has a unique blade design that is best for trench clean out
  • Requires Certification

Specifications

Blade Material:
Steel
Blade Width (in):
4 in
Color Finish Category:
Oranges
Color Finish Name:
Orange, Red
Handle Length (in):
48 in
Handle Material:
Hardwood
Height:
57-5/8 in
Length:
6-3/8 in
Material:
Steel, Wood
Number of Tools Included:
1
Shovel Head Type:
Trenching
Tool Type:
Trench Shovel
Weight:
4.03 lb
Width:
4 in