5.5 lb. Trenching Pick with Fiberglass Handle

Part #A4120000  |  Item #7234690  |  Manufacturer Part #4120000

$ 59.37 EACH

Weight:

5.5

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 5.9 in depth
  • 34 in fiberglass handle features solid fiberglass core for maximum strength
  • 34 in handle with overstrike protection
  • Dual purpose tool both a pick mattock and a trowel
  • Head to handle connection reinforced with steel pin
  • The patented head to handle connection has a reinforced steel pin for improved safety and is a great choice for outdoor professionals

Specifications

Color Finish: [Red, Black]

Color Finish Category: Reds

Handle Length in : 34 in

Handle Material: Fiberglass

Handle Type: Straight

Head Material: Steel

Height: 34-10/37 in

Length: 5-9/10 in

Material: Steel

Number of Tools Included: 1

Weight: 5.5

Width: 19-9/50 in