6 lb. Clay Pick with Fiberglass Handle

Part #A4119000  |  Item #7234691  |  Manufacturer Part #4119000

$ 56.23 EACH

Weight:

6
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 3 in depth
  • 34 in fiberglass handle features solid fiberglass core for maximum strength
  • 34 in handle with overstrike protection
  • Head to handle connection reinforced with steel pin
  • The patented head to handle connection has a reinforced steel pin for improved safety and is a great choice for outdoor professionals

Specifications

Color Finish: [Red, Black]

Color Finish Category: Reds

Handle Length in : 34 in

Handle Material: Fiberglass

Handle Type: Straight

Head Material: Steel

Height: 34-13/50 in

Length: 3 in

Material: Forged Steel

Number of Tools Included: 1

Weight: 6

Width: 23-1/2 in