66 in. Forged Mortar Mixer
Razor-Back® 66 in. Forged Mortar Mixer
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Perforated blade allows material to flow freely for easier mixing and less back strain
- Extra long handle provides extended reach
- Heavy duty mortar hoe is great for mixing concrete, plaster, spackling and mortar
- Steel ferrule for strongest blade and handle connection
Specifications
- Blade Length (in):
- 9 in
- Blade Material:
- Steel
- Blade Width (in):
- 6 in
- Collection:
- Razor-Back®
- Handle Length (in):
- 68-5/8 in
- Handle Material:
- Hardwood
- Handle Type:
- Straight
- Height:
- 68-5/8 in
- Product Type:
- Hoe
- Width:
- 9 in