Round Head Tempered Steel Shovel
Round Head Tempered Steel Shovel
Frequently Purchased Together
Product Details
- Forged steel blade
- Large PowerStep
- 48 in fiberglass handle
- Super socket
Specifications
- Application:
- Construction, Lawn and Garden
- Blade Length (in):
- 17 in
- Blade Material:
- Tempered Steel
- Blade Width (in):
- 9 in
- Gauge (metal):
- 14 ga
- Handle Length (in):
- 49 in
- Handle Material:
- Fiberglass
- Handle Type:
- Cushion Grip
- Length:
- 62-1/4 in
- Shovel Head Type:
- Round
- Tool Type:
- Shovel
- Weight:
- 5.24 lb
- Width:
- 9 in