RCF Series 21 in. 2 Ton Multi-Position Cased Coil for Furnace

Part #RCF2421HTAMCA  |  Manufacturer Part #RCF2421HTAMCA

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: Furnace

BTU: 24000

CFM: 900

Coil Type: Cased

Collection: RCF Series

Configuration: Multi

Depth: 23-1/8 in

Height: 20-1/2 in

Liquid Line OD : 3/8 in

MBH: 24

Material: [Aluminum, Copper]

Refrigerant: R-410A

SEER: 20.5

Suction Line OD : 3/4 in

Tonnage: 2 Tons

UL Listed: Yes

Weight: 51

Width: 21 in