RDI USA

Multi-use Cleaning Eraser (Case of 24)

Part #RJMUE  |  Manufacturer Part #J-MUE

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Use with no gloves needed
  • Works Great On Dirt And Smudges On Walls, Floors, Sinks And
  • Moisten Eraser With Water only
  • No Chemicals Required

Specifications

Application: [Walls, Floors, Sinks, Bathtubs]

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Package Quantity: Case of 24

Product Type: Cleaning Eraser