Recessed 12W 1-Light LED Surface Mount Fixture in Black

Part #PP81073130K9  |  Manufacturer Part #P8107-3130K9

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Black finish
  • Diffused polycarbonate lens controls direct glare from the LEDs.
  • Simple snap-in installation for J-Box.
  • Die-cast aluminum construction with a powder coat paint finish.
  • Can be installed in a 4" J-Box.
  • Lumen output and distribution comparable to a 65W incandescent lamp.
  • Requires a minimum 2" deep J-Box.
  • 813 lumens.

Green

Specifications

ADA Compliant: No

AMP: 0.11

Application: Commercial, Fire, Residential

Average Life: 6.85

Bulb Type: LED

CSA Certified: Yes

Collection: Recessed

Color Finish: Black

Color Finish Category: Blacks

Color Temperature: 3000

Diameter: 5-1/2 in

Dimmable: Yes

Energy Star Compliant: Yes

Glass Type: Diffuser

Green: Energy Star, Yes

Height: 3/4 in

Inside Diameter: 3-11/16 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: Modern, Transitional

Lumens: 813

Lumens per Watt LPW : 65.5

Material: Die Cast Aluminum, Plastic

Material Type: Polycarbonate

Maximum Temperature: 30

Number Of Hours: 60000

Number Of Lights: 1

Outside Diameter: 5-1/2 in

Power Source: Hardwired

Product Type: Ceiling Light

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 12.4

Weight: 1

Width: 5-1/2 in