Fogless Clear Lens Frame

You last purchased this on
 
PIP®

Recon™ Fogless Clear Lens Frame

This product requires certification to purchase.
Brand image
You last purchased this on
 
PIP®

Recon™ Fogless Clear Lens Frame

  • Fast #
  • Part #P250320520
  • Item #7429286
  • Manufacturer Part #250-32-0520
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Flexible bayonet temples contain rubber pads for a secure, non-slip fit
  • Adjustable rubber nosepiece provides a comfortable fit
  • Lightweight, rimless design provides all day comfort
  • Meets ANSI Z87.1+
  • Meets CSA Z94.3
  • 9 Base curve lens
  • FogLess® 3Sixty™ enhanced hydrophobic action resists lens fogging and provides clear vision in extreme working conditions
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1 2015
Application:
Indoor, Industrial, Outdoor
CE Approved:
No
CSA Certified:
CSA Z94.3
Collection:
Recon™
Color Finish Category:
Clear
Color Finish Name:
Clear
Disposable:
No
Glasses Frame Color:
Clear
Glasses Lens Color:
Clear
Material:
Plastic
Material Type:
Polycarbonate, TPR, PVC
Reusable:
Yes
Thickness:
2.2 mm
Weight:
0.78 oz