1-1/2 in. x 10 yd. Nylon Open Mesh Sand Cloth

Part #REC61759  |  Item #1097407  |  Manufacturer Part #61759

$ 30.15 EACH
(Pricing is for 10 yd)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Open Mesh
  • A premium abrasive with top quality performance
  • Tear-resistant nylon backing
  • Waterproof

Specifications

Adjustable: No

Application: Residential

Color Finish: Brown

Length: 10 yd

Material: Plastic

Material Type: Nylon

Type: REC61759

Width: 1-1/2 in