1-3/16 in. Shield Cable

You last purchased this on
 
Rectorseal

1-3/16 in. Shield Cable

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rectorseal

1-3/16 in. Shield Cable

  • Fast #
  • Part #REC87795
  • Item #4204495
  • Manufacturer Part #87795
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Premium grade PVC plus nylon insulation
  • Overall 100 percent shielding
  • Black sunlight and moisture resistant jacket
  • ICEA method 1 table E-2 color coding
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
Yes
Auto Switching Heat:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
1-3/16 in
Length:
50 ft
Material:
Plastic
Volts:
600V
Wire Gauge (AWG):
14 ga