Rectorseal 100 ft. Mini-Split Connector Cable

REC87790

Manufacturer Part #: 87790

Length

100 ft

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Black sunlight and moisture resistant jacket
  • Premium grade PVC plus nylon insulation
  • Overall 100% shielding
  • ICEA method 1 table E-2 color coding

SPECIFICATIONS

ADA Compliant
No
Adjustable
Yes
Application
HVAC
Auto Switching Heat Cool
No
Height
1-3/16 in
UL Listed
No
Volts
600V
Width
1-3/16 in
Wire Gauge
4 ga

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday