1/2 in. Plastic Handle Fitting Brush
1/2 in. Plastic Handle Fitting Brush
Package Quantity Info:
EA: 1 IP: 1 CA: 24 PT: 5064-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brushes have stainless steel bristles
- Durable
- Brushes also have plastic handle
- High quality
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brush Type:
- Fitting Brush
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter - Inside 1:
- 1/2 in
- Handle Material:
- Plastic
- Height:
- 1-1/4 in
- Length:
- 6-19/50 in
- Material:
- Plastic
- Material Type:
- PVC
- Tool Type:
- Fitting Brush
- Type:
- Fitting Brushes
- Weight:
- 0.07 lb
- Width:
- 1-1/4 in