0 items

Rectorseal Hot™ 203L 203L PVC Medium Body Low Volatile Organic Compound Cement

REC559

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blue color helps assure full coverage during application
  • Do not use on ABS or CPVC
  • Excellent in cold weather applications
  • For use on both rigid PVC and flexible PVC pipe
  • Lead free, and contains no other metals
  • Manufactured to rigid specifications to produce consistent and superior performance
  • Medium body formula, providing excellent gap filling characteristics and reducing run-off
  • Rapid evaporation reduces puddling of solvent cement that could weaken inner pipe wall
  • Reduces friction to allow tighter joint makeup
  • Will not dry out in the can

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-G
ASTM Specifications
ASTM D-2564
Application
Commercial, PVC Pipe
CARB OTC LEED Compliant
Yes
CSA Certified
No
Collection
Hot™ 203L
Color Finish
Blue
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-G
SCAQMD Compliant
Yes
Size
1/2 pt

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday