0 items

Rectorseal EZ Trap® 3/4 in Condensate Trap Kit No Brush

REC83113

Diameter

3/4 in

$14.11

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Blow molded
  • Features a 1" drop
  • Includes 3/4" blow molded trap, 3/4" cross, 3/4" tee, and 3 red caps measuring 3/4"
  • Offers the most comprehensive range of transparent condensate traps
  • Thinner wall for light duty applications

SPECIFICATIONS

Collection
EZ Trap®
Diameter
3/4 in
Height
14-1/2 in
Length
8-1/2 in
Material
Plastic
Material Type
PVC

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday