0 items

Rectorseal Titan® Flexible 30 x 30 in. Drain Pan

REC96234

Length

30 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Can be used in plenum required air-handling spaces
  • Features resistance to cracking, splitting, leaking and rusting
  • More flexible and durable than fabricated metal or plastic pans and is plenum rated
  • Self extinguishing

SPECIFICATIONS

Collection
Titan® Flexible
Color Finish
Black
Height
2-1/4 in
Length
30 in
Material
Plastic
Material Type
DexElar®, Polymer
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday