0 items

Rectorseal NoKink™ 36 in. Flexible Refrigerant Line Connector

REC6673

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ¼”, ⅜”, ½” and ⅝” sizes available in 72” lengths
  • ¼”, ⅜”, ½”, ⅝”, ¾” and ⅞” sizes available in 36” lengths
  • 3" copper stubs allow for easy flaring and quick connections
  • Eliminates kinking of refrigerant line and leaks
  • Stainless steel internal piping and jacketing

SPECIFICATIONS

Collection
NoKink™
Color Finish
Silver
FM Approved
Yes
Fitting Size 1
3 in
Fitting Sizes
3 in
Height
16 in
Length
12 in
Material
Copper, Stainless Steel
Maximum Temperature
120
Size
3/4 in
Temperature Range
40 to 120 Deg F
Type
Flexible Refrigerant Line Connector
UL Listed
Yes
Width
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday