0 items

Rectorseal Gene™ 404L 404L PVC Regular Body Low Volatile Organic Compound Cement

REC5590

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Exceeds ASTM D 2564 specifications
  • Fast setting, regular body formula, ideal on small diameter pipe where makeup time is at a premium
  • LEED Compliant
  • NSF approved for potable water
  • UPC (IAPMO) listed

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-G
ASTM Specifications
ASTM D-2564
Application
Commercial, PVC Pipe
CARB OTC LEED Compliant
Yes
CSA Certified
No
Collection
Gene™ 404L
Color Finish
Clear
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-G
SCAQMD Compliant
Yes
Size
1/2 pt

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday