0 items

Rectorseal Pete™ 602L 602L PVC Medium Body Low Volatile Organic Compound Cement

REC5592

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Exceeds ASTM D 2564 specifications
  • LEED compliant
  • NSF approved for potable water
  • Thick formula, providing excellent gap filling characteristics, and reducing run-off
  • UPC (IAPMO) listed

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-G
ASTM Specifications
ASTM D-2564
Application
Commercial, PVC Pipe
CARB OTC LEED Compliant
Yes
CSA Certified
No
Collection
Pete™ 602L
Color Finish
Clear
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-G
SCAQMD Compliant
Yes
Size
1/2 pt

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday