7-1/2 in. Wood Handle Acid Brush

Part #REC19078  |  Item #1097444  |  Manufacturer Part #19078

$ 2.50 EACH

Length:

7-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For use in applying paste flux products on copper tubing
  • Wooden Handle

Specifications

ADA Compliant: No

Adjustable: No

Color Finish: Brown

Handle Material: Wood

Length: 7-1/2 in

Material: Wood

Outside Diameter: 3/4 in

Product Type: Acid Brush