8 oz. Putty in Grey
8 oz. Putty in Grey
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 100-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Block direct and conductive heat
- stops the transfer of heat up to 3000F
- reusable for life
- can be used as a jigging tool
- Non-toxic, non-flammable, odor free, biodegradable
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- Color:
- Grey
- Color Finish Category:
- Greys
- Condensing:
- No
- Energy Star Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Putty
- Size:
- 8 oz
- WaterSense Labeled:
- No