1.46 oz. Leak Seal with Magic Frost
This product has been replaced by
Manufacturer Part #45317
AC Leak Freeze® 1.46 oz. Leak Seal with Magic Frost
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ready to use, single use disposable injector
- Non-flammable, non-toxic
- Permanently seals leaks
- Polymer free
- Compatible with all refrigerants
- For use in copper and aluminum coils
- Permanently seal gas leaks in A/C and refrigeration systems
Specifications
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- AC Leak Freeze®
- Color Finish Name:
- Green
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Product Type:
- Leak Sealer
- Size:
- 1.46 oz
- Temperature Range:
- 40 to 120 Deg F
- UL Listed:
- No