Acid-Away® 4 oz Line Set Flush

Part #REC45004  |  Manufacturer Part #45004

Starting at
$ 49.25 EACH

Size:

4 oz
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compatible with all common compressor materials of construction, internal system components, mineral oil, and alkyl benzene refrigeration oils
  • Removes residual acid normally left behind in the system after a compressor burnout occurs
  • Eliminates costly multiple oil changes
  • Can be used to treat recovery, recycling and reclaiming units

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 86-1983, ANSI 97-1989]

Adjustable: No

Application: Commercial

Collection: Acid-Away®

Height: 4 in

Length: 2-1/4 in

Product Type: Liquid

Size: 4 oz