Acid-Away® 4 oz Line Set Flush

Part #REC45009  |  Manufacturer Part #45009

Starting at
$ 52.90 EACH

Size:

4 oz
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compatible with all common compressor materials of construction, internal system components, and polyol ester lubricants
  • Eliminates the need for flushing systems with solvents or other similar products
  • Also eliminates costly multiple oil changes
  • Can be used to treat recovery, recycling and reclaiming units that operate on polyol ester lubricants

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 86-1983, ANSI 97-1989]

Adjustable: No

Application: Commercial

Collection: Acid-Away®

Height: 4 in

Length: 2-1/4 in

Product Type: Liquid

Size: 4 oz