Acid-Away® 4 mL Line Set Flush

Part #REC45016  |  Manufacturer Part #45016

Starting at
$ 67.20 EACH

Size:

4 mL
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quick & easy to inject
  • Disposable injector
  • Safe for all oils
  • Compressor parts safe
  • Contractor preferred
  • Same proven, chemical formulation

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 86 1983

Adjustable: No

Collection: Acid-Away®

Color: Pale Yellow

Height: 6-1/2 in

Length: 1-1/2 in

Size: 4 mL