Residential 6 x 6 in. Ceiling Diffuser in White Plastic

You last purchased this on
 
Rectorseal

Airtec® Residential 6 x 6 in. Ceiling Diffuser in White Plastic

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rectorseal

Airtec® Residential 6 x 6 in. Ceiling Diffuser in White Plastic

  • Fast #
  • Part #REC81904
  • Item #3099342
  • Manufacturer Part #81904
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Zip off bands
  • Includes round damper handle and 1 strap
  • Features high impact polymers, virtually airtight damper for winter shut off and volume control
  • Scratch and rust resistant
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
Yes
Application:
Residential
Collection:
Airtec®
Color Finish Category:
Whites
Color Finish Name:
White
Diffuser Size:
6 in x 6 in
GRD Deflection Type:
4-way
Length:
6 in
Material:
Plastic
Type:
REC8190
Vent Duct Shape:
Square
Width:
6 in